SMC VXA2120B-01F-1 AIR OPERATED 2 PORT VALVE
VXA21/22 Single Unit, Direct Air Operated 2 Port Valve
See technical informationSee documentsReferences
SMC:VXA2120B-01F-1
Rubix:392A8351
Manufacturer :VXA2120B-01F-1
Documents
Product details : SMC VXA2120B-01F-1 AIR OPERATED 2 PORT VALVE
Direct air operated, 2 and 3 port valve series VXA can be used with a wide variety of fluids. The manifold for the VXA21/22 series is available in a common SUP style or individual SUP style (for vacuum use). The VXA31/32 series manifold is individual ported. Valves for both are easily replaced without changing existing piping.
Strengths
Direct air operated 2 port valve
Proper selection of body and sealing materials
permits application of a wide variety of fluids
Valve body available in N.C. or N.O.
Port size : Rc(PT)1/8
Pilot pressure: 0.25 to 0.7MPa
Compatible with high viscosity fluids (500cSt)
Technical specifications
Attributes
| Type | vxa21/22 single unit, direct air operated 2 port valve |
|---|---|
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 46.87 excl. VAT
/ Each
£ 56.24 incl. VAT
- Usually arrives within 14 working days
