References
SMC:EX600-ED2
Rubix:111A2670
Manufacturer :EX600-ED2
EAN:3618036110036

Documents
Product details : SMC EX600-ED2 EX600 END PLATE
Centralised multipoint Fieldbus System for digital and analogue I/O
Up to 9 input / output/ IO-Link master units
Up to 1280 inputs / 1280 outputs
Applicable valve series: JSY, new SY, VQC, S0700, SV
Protocols: IO-Link, EtherCAT®, EtherNet/IPTM, DeviceNetTM, CC-Link, PROFINET, PROFIBUS, Modbus/TCP, POWERLINK
Enclosure: Up to IP67.
Up to 9 input / output/ IO-Link master units
Up to 1280 inputs / 1280 outputs
Applicable valve series: JSY, new SY, VQC, S0700, SV
Protocols: IO-Link, EtherCAT®, EtherNet/IPTM, DeviceNetTM, CC-Link, PROFINET, PROFIBUS, Modbus/TCP, POWERLINK
Enclosure: Up to IP67.
•Connector types: M12, 7/8 inch.
•Enclosure: IP67.
End plate Mounting Position: ED (Mounting Position D Side)
Power Supply: 2 [M12 (5 Pins) B-coded, IN]
Mounting Method: w/o DIN Rail Mounting Bracket
•Enclosure: IP67.
End plate Mounting Position: ED (Mounting Position D Side)
Power Supply: 2 [M12 (5 Pins) B-coded, IN]
Mounting Method: w/o DIN Rail Mounting Bracket
Technical specifications
Attributes
| Type | end plate |
|---|---|
| Number of Ports | 2 |
| Voltage | 24 V |
| Min. Operation temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 114.85 excl. VAT
/ Each
£ 137.82 incl. VAT
- Delivery usually within ( 10 ) days