References
SNR:LUBEREXTENSIONG1/475MM
Rubix:394A8832
EAN:3413521021091

Product details : SNR LUBEREXTENSIONG1/475MM GREASER
Extensions R 1/40 x G 1/4, length 75 mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95x25x15 mm |
|---|---|
| Logistic Weight | 78 g |
| Type | maintenance kit |
| Weight | 0 kg |
Show UNSPSC/ECL@SS
£ 7.42 excl. VAT
/ Each
£ 8.90 incl. VAT
- Delivery usually within ( 3 ) days
