References
Festo:EZH-10/40-40-A-B
Rubix:108A6887
Manufacturer :164990
EAN:4052568012984

Technical specifications
| Type | flat cylinder ezh |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 40 mm |
Documents
Product details : FESTO 164990 FLAT CYLINDER EZH-10/40-40-A-B
Flat cylinder EZH-10/40-40-A-B Non-rotating, with T-slot for SME-8, SMT-8. Stroke=40 mm, Piston diameter=(* 22 mm, * Equivalent diameter), Cushioning=No cushioning, Assembly Position=Any, Mode of operation=(* single-acting, * pushing action)
Technical specifications
Attributes
| Logistic Weight | 245 g |
|---|---|
| Type | flat cylinder ezh |
| Cylinder diameter | 10 mm |
| Cylinder stroke | 40 mm |
Show UNSPSC/ECL@SS
£ 175.31 excl. VAT
/ Each
£ 210.37 incl. VAT
- Delivery usually within ( 26 ) days