References
Festo:EZH-2,5/9-20-B
Rubix:110A8782
Manufacturer :164992
EAN:4052568073640

Technical specifications
| Type | flat cylinder ezh |
|---|---|
| Cylinder diameter | 2.5 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : FESTO 164992 FLAT CYLINDER EZH-2,5/9-20-B
Flat cylinder EZH-2,5/9-20-B Non-rotating Stroke=20 mm, Piston diameter=(* 6 mm, * Equivalent diameter), Cushioning=No cushioning, Assembly Position=Any, Mode of operation=(* single-acting, * pushing action)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x25x105 mm |
|---|---|
| Logistic Weight | 17,18 g |
| Type | flat cylinder ezh |
| Cylinder diameter | 2.5 mm |
| Cylinder stroke | 20 mm |
Show UNSPSC/ECL@SS
£ 121.96 excl. VAT
/ Each
£ 146.35 incl. VAT
- Delivery usually within ( 2 ) days