EZH flat cylinder
Type | flat cylinder ezh |
---|---|
Cylinder diameter | 5 mm |
Cylinder stroke | 25 mm |
Logistics dimensions (L x W x H) | 158x12x40 mm |
---|---|
Logistic Weight | 95,27 g |
Type | flat cylinder ezh |
Cylinder diameter | 5 mm |
Cylinder stroke | 25 mm |
Delivery usually within ( 2 ) days