References
SMC:VVQ1000-50A-C4
Rubix:110A4467
Manufacturer :VVQ1000-50A-C4
EAN:3618036530940

Product details : SMC VVQ1000-50A-C4 ONE-TOUCH FITTING
Clips directly onto the electric distributor.
Accessory
Applications
Clips directly onto the electric distributor.
Technical specifications
Attributes
| Type | one touch fitting |
|---|---|
| Number of Ports | 5 |
| Max. service pressure | 10 bar |
| Material | fkm/fpm |
| Pressure range | 0,5 - 7 |
| Min. service pressure | 0.5 bar |
| Min. Operation temperature | 5 °C |
Show UNSPSC/ECL@SS
£ 31.20 excl. VAT
/ 10 pieces
£ 37.44 incl. VAT
- Delivery usually within ( 8 ) days