FESTO 535936 SOLENOID VALVE MFH-5/3G-1/8-B-EX
Solenoid valve MFH-5/3
See technical informationSee documentsReferences
Festo:MFH-5/3G-1/8-B-EX
Rubix:110A1305
Manufacturer :535936
EAN:4052568169862

Documents
Product details : FESTO 535936 SOLENOID VALVE MFH-5/3G-1/8-B-EX
Solenoid valve MFH-5/3G-1/8-B-EX With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/3 closed, Type of actuation=electrical, Standard nominal flow rate=1000 l/min, Operating pressure=3 - 10 bar, Design structure=Piston slide
Technical specifications
Attributes
| Logistic Weight | 393,06 g |
|---|---|
| Type | valve tiger 2000 |
| Number of Ports | 5 |
| Volume flow rate | 1000 l/min |
Show UNSPSC/ECL@SS
£ 311.87 excl. VAT
/ Each
£ 374.24 incl. VAT
- Delivery usually within ( 11 ) days