References
Festo:F-5-1/4-B
Rubix:109A7618
Manufacturer :8992
EAN:4052568008833

Documents
Product details : FESTO 8992 FOOT VALVE F-5-1/4-B
Foot valve F-5-1/4-B Non-detenting. Valve function=5/2 monostable, Type of actuation=manual, Standard nominal flow rate=550 l/min, Operating pressure=-0,95 - 10 bar, Design structure=Poppet seat
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x85x97 mm |
|---|---|
| Logistic Weight | 709,6 g |
| Type | valve with g1/4 connection |
| Number of Ports | 5 |
| Volume flow rate | 550 l/min |
Show UNSPSC/ECL@SS
£ 281.93 excl. VAT
/ Each
£ 338.32 incl. VAT
- Delivery usually within ( 6 ) days