References
Festo:VHEF-H-B52-G18
Rubix:391A7915
Manufacturer :8080932
EAN:4052568453770




Documents
Product details : FESTO 8080932 HAND LEVER VALVE
VHEF-H-B52-G18 MAN LEVER VALVE
Technical specifications
Attributes
| Type | hand lever valve |
|---|---|
| Number of Ports | 5 |
| Max. service pressure | 10 bar |
| Volume flow rate | 750 l/min |
| Material | nbr |
| Pressure range | -0,95 bar...10 bar |
Show UNSPSC/ECL@SS
£ 140.64 excl. VAT
/ Each
£ 168.77 incl. VAT
- Delivery usually within ( 2 ) days