PIAB F30-2.10 SUCTION CUP 0101133


F30-2 Suction Cup

References
piab:0101133
rubix:121A2420
brand logo
brand logo
Technical specifications
TypeF

Product details : PIAB F30-2.10 SUCTION CUP 0101133


PIAB Flat Suction Cup 0101133 is suitable for flat objects such as cardboard, sheet metal, glass and porous materials. The cleats stop deformation by preventing suction of the object into the cup. The suction cup has good stability and very little movement. Also suitable when the lifting force is parallel to the surface as the cleats increase friction.

Strengths

Suitable for flat objects
Good stability and little inherent movement
Recommended when the lifting force is parallel to the surface of the object
Cleats prevent thin, sensitive objects from being deformed and gives extra friction when the lifting force is parallel

Applications

Suitable for flat objects such as cardboard
Sheet metal
Glass
Porous materials

Technical specifications


Attributes
TypeF
Show UNSPSC/ECL@SS
£ 7.14 excl. VAT
/ Each
£ 8.57 incl. VAT
  • Usually arrives within 14 working days