FENG Guide unit
Type | guide unit |
---|---|
Cylinder diameter | 32 mm |
Logistics dimensions (L x W x H) | 500x60x100 mm |
---|---|
Logistic Weight | 1884 g |
Type | guide unit |
Cylinder diameter | 32 mm |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Cylinder stroke | 320 mm |
Fixation centre-to-centre distance | 78 mm |
Design size | 32 |
Delivery usually within ( 8 ) days