SMC EX600-SMJ1 EX600 SI UNIT

Fieldbus System

See technical informationSee documents

References

SMC:EX600-SMJ1
Rubix:117A8019
Manufacturer :EX600-SMJ1
EAN:3618036109719
brand logo

Technical specifications

Typeinterface unit

Documents

Product details : SMC EX600-SMJ1 EX600 SI UNIT


Centralised multipoint Fieldbus System for digital and analogue I/O
Up to 9 input / output/ IO-Link master units
Up to 1280 inputs / 1280 outputs
Applicable valve series: JSY, new SY, VQC, S0700, SV
Protocols: IO-Link, EtherCAT®, EtherNet/IPTM, DeviceNetTM, CC-Link, PROFINET, PROFIBUS, Modbus/TCP, POWERLINK
Enclosure: Up to IP67.
•Protocols: EtherCAT®, EtherNet/IPTM, DeviceNetTM, CC-Link, PROFINET, PROFIBUS, Modbus/TCP, POWERLINK.
•Applicable valve series: JSY, new SY, VQC, S0700, SV.
•Up to 9 input / output/ IO-Link master units.
•Up to 1280 inputs / 1280 outputs.
•Enclosure: IP67.

Type: S (Wired)
Protocol: MJ (CC-Link)
Output type: 1 [PNP (-COM)]
Suffix: None

Strengths

New Style piping adapter attachment
Easy maintenance
Detach equipment without removing piping
Assembles to FRLs by simply tightening screws
Available with "T" type bracket

Technical specifications


Attributes
Typeinterface unit
£ 506.64 excl. VAT
/ Each
£ 607.97 incl. VAT
  • Delivery usually within ( 8 ) days