SMC SY100-68-A-30 CONNECTOR ASSY WITH COVER
Electro Distributor Series SY3000
See technical informationReferences
SMC:SY100-68-A-30
Rubix:3636112
Manufacturer :SY100-68-A-30
EAN:3618036197563
Product details : SMC SY100-68-A-30 CONNECTOR ASSY WITH COVER
The SY series offers greater advances in valve performance to provide a cost-effective solution to your needs. The series offers high throughput and low power consumption, all in a compact design. The SY series is available with on-line or on-base mounting and solenoid valves can be used individually or on a barrette.
Connector with 3-metre cable
Applications
Mounting on base internal control distributed fluid: Compressed air filtered 10 µm lubricated or not temperature (ambient and fluid): -10 to + 50°C manual Impulse control Protection Index: IP.55.
Technical specifications
Attributes
| Type | electro |
|---|
Show UNSPSC/ECL@SS
£ 10.53 excl. VAT
/ Each
£ 12.64 incl. VAT
- In stock: Next day delivery
