References
SMC:AM-EL550
Rubix:121A5407
Manufacturer :AM-EL550
EAN:3618035583442

Documents
Product details : SMC AM-EL550 ELEMENT
Series AME separates and absorbs aerosol state fine oil particles in compressed air and changes the oil lubricating compressed air to oil-free equivalent air. It should be applied for filtration of compressed air requiring high cleanliness for coating lines, compressed air for clean rooms and compressed air for equipment necessary to avoid oils.
Strengths
•Super mist separator
Modular connection is possible
Filter replacement time can be judged visually
Port size: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/2, 2
Threads: Rc, G, NPT
Modular connection is possible
Filter replacement time can be judged visually
Port size: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/2, 2
Threads: Rc, G, NPT
Technical specifications
Attributes
| Logistic Weight | 381 g |
|---|---|
| Type | oil separator |
| Material | glass fiber |
Show UNSPSC/ECL@SS
£ 49.26 excl. VAT
/ Each
£ 59.11 incl. VAT
- Delivery usually within ( 4 ) days