References
SMC:AFF-EL80D
Rubix:393A2535
Manufacturer :01634298
Product details : SMC AFF-EL80D ELEMENT
Series AF modular style air filter is a cost effective, clean looking solution to your filtration needs. Its' modular design allows connection with other SMC air preparation equipment. The series is available in six size options with a wide range of accessories.
Strengths
•Modular air filter
Prevents contamination
Lighter weight than old style modular AF
Thickness reduction of resin case provides increased capacity
(approx. 1.3 times more)
Improved water separation efficiency extends the service life of
Filter elements
Rc, NPT or G(PF) type threads
Prevents contamination
Lighter weight than old style modular AF
Thickness reduction of resin case provides increased capacity
(approx. 1.3 times more)
Improved water separation efficiency extends the service life of
Filter elements
Rc, NPT or G(PF) type threads
Applications
The AFF filter is designed for industrial compressed air systems requiring optimal air quality to prevent breakdowns, corrosion, and premature equipment wear. Ideal for applications requiring air compliant with the ISO 8573 standard, this product is suitable for demanding industrial environments.
Technical specifications
Attributes
| Type | filter cartridge |
|---|
Show UNSPSC/ECL@SS
£ 125.57 excl. VAT
/ Each
£ 150.68 incl. VAT
- Usually arrives within 14 working days
