FESTO 162791 BRANCHING MODULE FRM-H-3/8-D-MIDI
FRM branching module
See technical informationSee documentsReferences
Festo:FRM-H-3/8-D-MIDI
Rubix:121A5650
Manufacturer :162791
EAN:4052568072537

Documents
Product details : FESTO 162791 BRANCHING MODULE FRM-H-3/8-D-MIDI
Branching Module FRM-H-3/8-D-MIDI Pneumatic manifold with 4 Connections. Assembly Position=Any, Design structure=Branching Module, Operating pressure=0,2 - 16 bar, Standard nominal flow rate in main flow direction 1->2=4900 l/min, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Inert gases)
Technical specifications
Attributes
| Logistic Weight | 881 g |
|---|---|
| Type | branching module frm |
Show UNSPSC/ECL@SS
£ 146.75 excl. VAT
/ Each
£ 176.10 incl. VAT
- Delivery date on request
Contact a branch