NORGREN B07-205-A3MG FILTER REGULATOR
Filter-regulator automatic drain series B07
See technical informationReferences
IMI Norgren:B07-205-A3MG
Rubix:120A3232
Manufacturer :B07-205-A3MG

Product details : NORGREN B07-205-A3MG FILTER REGULATOR
▪ Filter-regulators for all general purpose pneumatic applications
▪ High performance design provides high flow with minimum pressure drop
▪ Non-rising adjusting knob has snap-action lock
▪ Transparent bowl for 360° visibility
▪ High performance design provides high flow with minimum pressure drop
▪ Non-rising adjusting knob has snap-action lock
▪ Transparent bowl for 360° visibility
Filter-regulator automatic drain G1/4" B07-205-A3MG
Technical specifications
Attributes
| Threading diameter (inch) | 1/4 '' |
|---|---|
| Filter fineness | 40 µm |
| Type | miniature filter/regulator (with automatic drain, without pressure gauge, discharge/relieving) |
| Material | body: zinc alloy; cap: acetal; bowl: zinc alloy (metal bowl); filter element: sintered polypropylene; seals: nbr (nitrile) |
| Volume flow rate | 390 l/min |
| Min. service pressure | 0.3 bar |
| Max. service pressure | 17 bar |
| Min. temperature | -34 °C |
| Max. temperature | 65 °C |
Show UNSPSC/ECL@SS
£ 130.33 excl. VAT
/ Each
£ 156.40 incl. VAT
- Usually arrives within 14 working days
