References
SMC:AMD30-F02D-D
Rubix:393A6748
Manufacturer :AMD30-F02D-D

Technical specifications
| Threading diameter (inch) | g 1/4 '' |
|---|---|
| Filter fineness | 0.01 µm |
Documents
Product details : SMC AMD30-F02D-D MICRO MIST SEPARATOR
Strengths
Space-saving design, Labor-saving in piping.
Lightweight.
Port size: 1, 1 1/2, 2.
Threads: Rc, G, NPT.
Technical specifications
Attributes
| Threading diameter (inch) | g 1/4 '' |
|---|---|
| Filter fineness | 0.01 µm |
| Type | mikroseparator mgły |
| Material | die-cast aluminium |
| Volume flow rate | 750 l/min |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 118.58 excl. VAT
/ Each
£ 142.30 incl. VAT
- Delivery usually within ( 11 ) days