References
Mecaline:891698
Rubix:253A0433
EAN:3660338443374

Documents
Product details : MECALINE 891698 REGULATOR S2 G3/8IN
Filter Regulator available in 3 different aluminium body sizes with different flow rate ranges, pressure range from 0.15 to 0.9 MPa, Semi-auto drain + Manual drain, pressed-in self-locking mechanism to prevent the abnormal movement of the set pressure caused by external interfere. Pre-installed circular square pressure gauge which with clip and magnifier is used to save installation space, and installation brackets. Filter 40 μm and Polycarbonates bowl.
Technical specifications
Attributes
| Connection 1 | g3/8 |
|---|---|
| Material | aluminium body |
| Body size | 2 mm |
| Max. service pressure | 9 bar |
Show UNSPSC/ECL@SS
£ 18.04 excl. VAT
/ Each
£ 21.65 incl. VAT
- In stock: Next day delivery
