SMC ITV1050-01F1N ELECTRO-PNEUMATIC REGULATOR

Electro-Pneumatic Regulator

See technical informationSee documents

References

SMC:ITV1050-01F1N
Rubix:2606993
Manufacturer :ITV1050-01F1N
brand logo

Technical specifications

Connection 1g 1/8

Documents

Product details : SMC ITV1050-01F1N ELECTRO-PNEUMATIC REGULATOR


Compact and lightweight
Enclosure: IP65
Integrated LED display
Power consumption: 4 W or less
Communication models: IO-Link, analogue (current and voltage), digital signals, preset input, CC-Link, DeviceNet™, PROFIBUS DP, RS-232C.
•Pressure range: 0.005 to 0.9 MPa
•Maximum flow rate: 4000 l/min (ANR)
•Port sizes: 1/8, 1/4, 3/8, 1/2
•Applicable fieldbus protocols: IO-Link, CC-Link, DeviceNet™, PROFIBUS, RS-232C.

Model: 10 (200 L/min [ANR])
Pressure Range: 5 (0.005~0.9MPa)
Power Voltage: 0 (24VDC)
Input Signal: 0 (Current Style 4~20mADC
Requires Sourcing Type PLC Input Module):
Monitor Output: 1 (Analogue Output 1~5VDC)
Thread: F (G[PF])
Port Size: 1 [1/8 (1000)]
Accessory: None
Cable Connector: N (w/oCable Connector)
Pressure Display Unit: MPa
Options: None

Technical specifications


Attributes
Connection 1g 1/8
£ 377.73 excl. VAT
/ Each
£ 453.28 incl. VAT
  • Delivery usually within ( 4 ) days