Filter Options
CATEGORIES
  • miniature relay (5)
  • industrial relay (3)
  • universal relay (3)
  • 1Brand
  • finder
    (11)
  • 11 Product(s) with 11 variant(s):

    Relevance
    brand logobrand logo
    • finder:3,8517E+11
    • rubix:80079603
    brand logo
    • Operational tension:24 V
    • Max. switching voltage:400 V
    • Max. switching current:6 A
    £ 18.31 excl. VAT
    / Each
    • Delivery usually within ( 2 ) days
    brand logobrand logo
    • finder:4052-7024
    • rubix:234A8509
    brand logo
    • Operational tension:250/400 V
    • Max. switching voltage:400 V
    • Max. switching capacity:2000 VA
    £ 11.32 excl. VAT
    / Each
    • Delivery usually within ( 14 ) days
    brand logobrand logo
    • finder:4052-7012
    • rubix:234A8511
    brand logo
    • Operational tension:250/400 V
    • Max. switching voltage:400 V
    • Max. switching capacity:2000 VA
    £ 5.33 excl. VAT
    / Each
    • Delivery usually within ( 14 ) days
    brand logobrand logo
    • finder:4061-7024
    • rubix:234A8507
    brand logo
    • Operational tension:250/400 V
    • Max. switching voltage:400 V
    • Max. switching capacity:4000 VA
    £ 4.54 excl. VAT
    / Each
    • Delivery usually within ( 2 ) days
    brand logobrand logo
    • finder:4061-7012
    • rubix:234A8510
    brand logo
    • Operational tension:250/400 V
    • Max. switching voltage:400 V
    • Max. switching capacity:4000 VA
    £ 4.54 excl. VAT
    / Each
    • Delivery usually within ( 2 ) days
    brand logobrand logo
    • finder:4052-8230
    • rubix:234A8508
    brand logo
    • Operational tension:250/400 V
    • Max. switching voltage:400 V
    • Max. switching capacity:2000 VA
    £ 9.92 excl. VAT
    / Each
    • Delivery usually within ( 14 ) days
    brand logobrand logo
    • finder:5632-9012-0094
    • rubix:234A8506
    brand logo
    • Max. switching voltage:400 V
    £ 49.40 excl. VAT
    / Each
    • Delivery usually within ( 3 ) days
    brand logobrand logo
    • finder:345170240010
    • rubix:153A8720
    • ean:8012823197968
    brand logo
    • Operational tension:24 V
    £ 7.26 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • finder:95.75.SMA
    • rubix:154A1533
    • ean:8012823259376
    brand logo
    • Operational tension:250 V
    £ 6.16 excl. VAT
    / Each
    • Delivery usually within ( 14 ) days
    brand logobrand logo
    • finder:9021-BLK
    • rubix:234A8504
    • Delivery usually within ( 14 ) days
    brand logobrand logo
    • finder:9585
    • rubix:234A8505
    • Delivery usually within ( 26 ) days