Series 40
Operational tension | 250/400 V |
---|---|
Max. switching voltage | 400 V |
Max. switching capacity | 2000 VA |
Operational tension | 250/400 V |
---|---|
Max. switching voltage | 400 V |
Max. switching capacity | 2000 VA |
Mounting typ | PCB |
Min. temperature | -40 °C |
Max. temperature | 85 °C |
Number of poles | 2 |
Usually arrives within 14 working days