FINDER - 38.51.7.024.0050 - RELAY, SPDT-CO, SCREW TERM, 6A, 24VDC 1169
Relay Interface Module
See technical informationSee documentsReferences
Finder:3,8517E+11
Rubix:80079603


Technical specifications
| Operational tension | 24 V |
|---|---|
| Max. switching voltage | 400 V |
| Max. switching current | 6 A |
Documents
Product details : FINDER - 38.51.7.024.0050 - RELAY, SPDT-CO, SCREW TERM, 6A, 24VDC 1169
Type 38.51 Relay Interface Module Type with EMR electromechanical relay, 1 CO, 6 A, width 6.2 mm. Equipped with screw terminals. 35 mm rail (EN 60715) mounting. Designed for interfacing with PLC systems.
Strengths
•Sensitive DC or AC/DC coils
Integral coil indication and protection circuit
Removal of the relay through the plastic retaining and release clip
UL Listing (relay/socket/jumper link)
35 mm rail (EN 60715) mounting
Integral coil indication and protection circuit
Removal of the relay through the plastic retaining and release clip
UL Listing (relay/socket/jumper link)
35 mm rail (EN 60715) mounting
Applications
LPG Deposits;Underground Garages;Gas Stations
Technical specifications
Attributes
| Operational tension | 24 V |
|---|---|
| Max. switching voltage | 400 V |
| Max. switching current | 6 A |
| Mounting typ | interface relay module (finder 38 series, type 38.51) for 35 mm din rail (en 60715) mounting, slim 6.2 mm format, box clamp terminals |
| Min. temperature | -40 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 18.31 excl. VAT
/ Each
£ 21.97 incl. VAT
- Delivery usually within ( 2 ) days