FINDER 5632-9012-0094 8PIN 2 POLE CHANGEOVER RELAY C/W LAMP 12 (H)27.7
Series 56
See technical informationReferences
Finder:5632-9012-0094
Rubix:234A8506

Product details : FINDER 5632-9012-0094 8PIN 2 POLE CHANGEOVER RELAY C/W LAMP 12 (H)27.7
8PIn 2 Pole Changeover Relay C/W Lamp 12 (H)27.7 mm x (W)20.7 mm x (D)37.2 mm
Technical specifications
Attributes
| Max. switching voltage | 400 V |
|---|---|
| Min. temperature | -40 °C |
| Max. temperature | 85 °C |
Show UNSPSC/ECL@SS
£ 49.40 excl. VAT
/ Each
£ 59.28 incl. VAT
- Delivery usually within ( 3 ) days
