• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Components
  5. Relays
  6. Universal relay
  7. FINDER 9021-BLK 11 PIN BASE (H)67 MM X (W)38 MM X (D)25.5 MM

FINDER 9021-BLK 11 PIN BASE (H)67 MM X (W)38 MM X (D)25.5 MM

Series 90

See technical information

References

Finder:9021-BLK
Rubix:234A8504
brand logo
brand logo

Product details : FINDER 9021-BLK 11 PIN BASE (H)67 MM X (W)38 MM X (D)25.5 MM


11 Pin Base (H)67 mm x (W)38 mm x (D)25.5 mm

Technical specifications


Attributes
Show UNSPSC/ECL@SS
  • Delivery usually within ( 14 ) days

Check our products from related categories

FINDER 9585 BASE FOR 4052/4061 TYPE RELAY (H)81.9 MM X (W)15.5 MM X (DFINDER 5632-9012-0094 8PIN 2 POLE CHANGEOVER RELAY C/W LAMP 12 (H)27.7SCHNEIDER ELECTRIC LRD1521 CLASS 20 OVERLOAD RELAY (W)45 MM X (D)92 MMHAGER MCB TYPE C63A NCN363AOMRON RELAY OMR-G2R-1-SND-24VDCGUARDMASTR EXP MODULE 440R-EM4R2DOMRON G2R-1-SND 24DC (S) RELAY PLUG-IN 10A 24VDC 5PIN SPDT MECH & LEDGUARDMASTER 440R-P23071 MINOTAUR SAFETY RELAYFINDER 9585 BASE FOR 4052/4061 TYPE RELAY (H)81.9 MM X (W)15.5 MM X (DHAGER ADA170U RCBO SP A C 20A 30MA 10KAOMRON PYFZ-08-E DIN RAIL/SURFACE MOUNTING 8-PIN RELAY SOCKETSCHNEIDER RXM2AB2P7 RELAY, 230V AC COIL, 12AOMRON PYC-A1 -PAIR- CLIPS (PAIR) HOLD DOWN CLIP FOR BOTTOM SURFACE/TRAHAGER ADA182U RCBO SP A C 32A 30MA 10KAWYLEX NHXS1B06 6A 30MA B/RCBO 1MW 1P+SWN (H)90 MM X (W)18 MM X (D)77 M
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap