References
Festo:VHEF-HST-B32-G18
Rubix:391A7960
Manufacturer :4165861
EAN:4052568291464

Documents
Product details : FESTO 4165861 HAND LEVER VALVE
Strengths
•Mechanical spring
Vacuum operation possible
Reversible
Directly actuated
Dusted exhaust air
Vacuum operation possible
Reversible
Directly actuated
Dusted exhaust air
Technical specifications
Attributes
| Type | hand lever valve |
|---|---|
| Number of Ports | 3 |
| Max. service pressure | 10 bar |
| Volume flow rate | 750 l/min |
| Pressure range | -0,95/10 bar |
Show UNSPSC/ECL@SS
£ 85.59 excl. VAT
/ Each
£ 102.71 incl. VAT
- Delivery usually within ( 6 ) days