FESTO 197005 SOLENOID VALVE MHA1-M1H-3/2G-0,6-TC


Solenoid valve MHA1-M1H

References
festo:MHA1-M1H-3/2G-0,6-TC
rubix:107A9702
manufacturer :197005
ean:4052568081317
MHA1-M1H-3/2G-0,6-TC Solenoid valve
brand logo
Technical specifications
TypeApplication-specific directional control valve MHA1, MHP1
See all Specifications

Product details : FESTO 197005 SOLENOID VALVE MHA1-M1H-3/2G-0,6-TC


Solenoid valve MHA1-M1H-3/2G-0,6-TC manifold block valve for individual and battery Mounting, particularly small design, with plug Connection at top. Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=10 l/min, Operating pressure=0 - 8 bar

Technical specifications


Attributes
Logistic Weight20,92 g
TypeApplication-specific directional control valve MHA1, MHP1
Show UNSPSC/ECL@SS
£ 37.10 excl. VAT
/ Each
£ 44.52 incl. VAT
  • Delivery usually within ( 11 ) days