FESTO 4106815 SELECTOR VALVE VHEF-EST-B32-G14
Finger Lever Valve
See technical informationSee documentsReferences
Festo:VHEF-EST-B32-G14
Rubix:263A6028
Manufacturer :4106815
EAN:4052568291303

Documents
Product details : FESTO 4106815 SELECTOR VALVE VHEF-EST-B32-G14
Strengths
•Mechanical spring
Vacuum operation possible
Reversible
Directly actuated
Dusted exhaust air
Vacuum operation possible
Reversible
Directly actuated
Dusted exhaust air
Technical specifications
Attributes
| Type | selector valve |
|---|---|
| Number of Ports | 3 |
| Max. service pressure | 10 bar |
| Volume flow rate | 870 l/min |
| Pressure range | -0,95/10 bar |
Show UNSPSC/ECL@SS
£ 68.22 excl. VAT
/ Each
£ 81.86 incl. VAT
- Delivery usually within ( 11 ) days




