Firechief

Filter Options
Categories
  • protection, safety & hygiene (13)
  • fluid transmission & flow technology (5)
  • fasteners, adhesives & tapes (3)
  • 1Brand
  • firechief
    (21)
  • 21 Product(s) with 21 variant(s):

    Relevance
    brand logobrand logo

    FIRECHIEF 102-1082 NJS19 19MM JET SPRAY NOZZLE

    • firechief:NJS19
    • rubix:1266626
    • ean:5055377958893
    • In stock: Next day delivery
    • Type:jet spray nozzle
    £ 7.38 excl. VAT
    / Each
    brand logobrand logo

    FIRECHIEF 118-1022 RPV2 MEDIUM EXTINGUISHER COVER

    • firechief:RPV2
    • rubix:1266614
    • ean:5055377900526
    • In stock: Next day delivery
    • Type:fire extinguisher cover
    £ 4.67 excl. VAT
    / Each
    brand logobrand logo

    FIRECHIEF 103-1031 HKB2 STEEL HYDRANT KEY AND BAR

    • firechief:103-1031
    • rubix:2594327
    • ean:5055377947361
    • In stock: Next day delivery
    • Type:hydrant key and bar
    £ 38.11 excl. VAT
    / Each
    brand logobrand logo

    FIRECHIEF 106-1088 HS72 DOUBLE CABINET 2X 9KG/9L

    • firechief:HS72
    • rubix:1266568
    • ean:5055377900588
    • In stock: Next day delivery
    • Height:720 mm
    • Width:585 mm
    £ 154.73 excl. VAT
    / Each
    brand logobrand logo

    FIRECHIEF 117-1098 FBSD1 9V BATTERY OPTICAL SMOKE ALARM

    • firechief:BSD1
    • rubix:323999
    • ean:5055377960766
    • In stock: Next day delivery
    • Weight:89 g
    £ 8.67 excl. VAT
    / Each
    brand logobrand logo

    FIRECHIEF 103-1018 CSN1 2 1/2 ALLOY NOZZLE

    • firechief:103-1018
    • rubix:2594325
    • ean:5055377947491
    • In stock: Next day delivery
    • Type:alloy nozzle
    £ 76.49 excl. VAT
    / Each
    brand logobrand logo

    FIRECHIEF 103-1030 HKB1 ALLOY HYDRANT KEY AND BAR

    • firechief:103-1030
    • rubix:2594326
    • ean:5055377947378
    • Usually arrives within 14 working days
    • Type:hydrant key and bar
    £ 136.22 excl. VAT
    / Each
    brand logobrand logo

    FIRECHIEF 116-1009 EAW1 WHISTLE

    • firechief:EAW1
    • rubix:2516942
    • ean:5055377939533
    • Usually arrives within 14 working days
    • Type:firechief 116-1009 eaw1 whistle
    £ 0.96 excl. VAT
    / Each
    brand logobrand logo

    FIRECHIEF 115-1003 FZB1 FLAMEZORB SPILL ABSORBENT 10LTR

    • firechief:FZB1
    • rubix:2516933
    • ean:5055377900212
    • Usually arrives within 14 working days
    • Type:flamez orb spill absorbent
    £ 12.18 excl. VAT
    / Each
    brand logobrand logo

    FIRECHIEF 107-2046 TPS1/RED RED SINGLE STAND

    • firechief:TPS1/RED
    • rubix:1266565
    • ean:5055377961312
    • Usually arrives within 14 working days
    • Type:single stand
    £ 33.89 excl. VAT
    / Each
    brand logobrand logo

    FIRECHIEF 116-1100 RHB ROTARY HAND BELL

    • firechief:RHB
    • rubix:1266581
    • ean:5055377900311
    • Usually arrives within 14 working days
    • Type:firechief 116-1100 rhb rotary hand bell
    £ 34.40 excl. VAT
    / Each
    brand logobrand logo

    HOWLERUK 116-1078 HSA1 ALERT ALARM PUSH ON/OFF

    • firechief:HSA1
    • rubix:2516941
    • ean:5055377938901
    • Usually arrives within 14 working days
    • Type:howleruk 116-1078 hsa1 alert alarm push on/off
    £ 146.18 excl. VAT
    / Each
    brand logobrand logo

    FIRECHIEF 109-1026 PFT2 PREMIUM DOUBLE TROLLEY

    • firechief:PFT2
    • rubix:2524106
    • ean:5055377943707
    • Usually arrives within 14 working days
    • Type:fire point trolley
    £ 165.53 excl. VAT
    / Each
    brand logobrand logo

    FIRECHIEF 112-1066 TGL1 PANIC BOLT GLASS TUBE PK20

    • firechief:TGL1
    • rubix:45031965
    • manufacturer :112-1066
    • ean:5055377941802
    • In stock: Next day delivery
    • Type:glass panic bolts
    £ 43.76 excl. VAT
    / Each
    brand logobrand logo

    FIRECHIEF 107-2049 HS25/RED MOULDED TWO PART DOUBLE STAND RED

    • firechief:HS25
    • rubix:2524108
    • ean:5055377900670
    • In stock: Next day delivery
    • Weight:2.7 kg
    £ 51.25 excl. VAT
    / Each
    brand logobrand logo

    FIRECHIEF 118-1023 RPV3 LARGE EXTINGUISHER COVER

    • firechief:RPV3
    • rubix:1266613
    • ean:5055377900533
    • In stock: Next day delivery
    £ 6.35 excl. VAT
    / Each
    brand logobrand logo

    FIRECHIEF 101-1488 BPR3/K100-P 1.2X1.8M FIRE BLANKET RIGID CASE

    • firechief:BPR3/K100-P
    • rubix:80339456
    • ean:5055377956677
    • In stock: Next day delivery
    £ 34.91 excl. VAT
    / Each
    brand logobrand logo

    FIRECHIEF 101-1486 BPR1/K100-P 1.1X1.1M FIRE BLANKET RIGID CASE

    • firechief:BPR2/K100-P
    • rubix:80324356
    • ean:5055377956653
    • In stock: Next day delivery
    £ 20.27 excl. VAT
    / Each
    brand logobrand logo

    FIRECHIEF 107-2048 HS15/RED MOULDED TWO PART SINGLE STAND RED

    • firechief:HS15
    • rubix:2524107
    • ean:5055377900663
    • In stock: Next day delivery
    • Weight:1.4 kg
    £ 33.89 excl. VAT
    / Each
    brand logobrand logo

    FIRECHIEF 102-1076 REELMAX 25MM FIXED MANUAL HOSE REEL C/W HOSE N&F'S

    • firechief:RMFM25-B
    • rubix:221A9590
    • ean:5055377958718
    • In stock: Next day delivery
    • Inner diameter:25 mm
    £ 204.95 excl. VAT
    / Each
    brand logobrand logo

    FIRECHIEF 100-1120 FXC5 XTR 5KG CO2 EXTINGUISHER

    • firechief:FXC5S
    • rubix:1266559
    • ean:5055377900243
    • Usually arrives within 14 working days
    • Weight:5 kg
    £ 144.75 excl. VAT
    / Each