FIRECHIEF 101-1488 BPR3/K100-P 1.2X1.8M FIRE BLANKET RIGID CASE
RIGID CASE FIRE BLANKET
See technical informationReferences
Firechief:BPR3/K100-P
Rubix:80339456
EAN:5055377956677
Product details : FIRECHIEF 101-1488 BPR3/K100-P 1.2X1.8M FIRE BLANKET RIGID CASE
This Firechief 'Rigid Case' 1.1m x 1.8m fire blanket is a durable single-piece moulded design with an opening at the base for the blanket to be pulled out of. The K100 cloth is a double sided white silicone coated glasscloth which is the best performing fire blanket material in the range.
Strengths
- Red durable single-piece moulded design
- Kitemark certified to BSEN1869
- Premium quality coated glasscloth
- Large label design
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 33.86 excl. VAT
/ Each
£ 40.63 incl. VAT
- In stock: Next day delivery