FIRECHIEF 106-1088 HS72 DOUBLE CABINET 2X 9KG/9L


Double Extinguisher Cabinet

References
firechief:HS72
rubix:1266568
ean:5055377900588
brand logo
brand logo
Technical specifications
Height720 mm
Width585 mm
Depth270 mm
See all Specifications

Product details : FIRECHIEF 106-1088 HS72 DOUBLE CABINET 2X 9KG/9L


Rotationally moulded plastic gives an excellent level of protection for extinguishers. This double extinguisher cabinet not only is robust to protect against damage but is also weather proof to give protection from water. It can hold 2 extinguishers so is possibly the most common in the range.

Strengths

•Neoprene seal
•Polypropylene vision panels in door
•Internal equipment retaining straps

Technical specifications


Attributes
Height720 mm
Width585 mm
Depth270 mm
ColourBlack
Number of doors1
Secondary colourRed
Show UNSPSC/ECL@SS
£ 183.66 excl. VAT
/ Each
£ 220.39 incl. VAT
  • In stock: Next day delivery