FIRECHIEF 102-1076 REELMAX 25MM FIXED MANUAL HOSE REEL C/W HOSE N&F'S
Fixed Manual Hose Reel – With Hose, Nozzle & Fittings
See technical informationReferences
Firechief:RMFM25-B
Rubix:221A9590
EAN:5055377958718
Product details : FIRECHIEF 102-1076 REELMAX 25MM FIXED MANUAL HOSE REEL C/W HOSE N&F'S
The Firechief 25mm x 30m fixed manual hose reel is designed to be fixed flat against the wall. Constructed using powder coated steel and brass and the fire hose ready fitted, the water supply is automatically activated when the hose is pulled. Supplied with jet spray nozzle, gate valve and hose guide.
Strengths
- Product code: RMFM25-B
- Certified to EN671-1 LPCB approval
- Supplied with jet/spray nozzle, hose guide and gate valve
- Inlet pipe made of rubber fire hose
- Recommended to be tested annually
- Designed for emergency use
- Model Number: RMFM25-B
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|
Show UNSPSC/ECL@SS
£ 232.41 excl. VAT
/ Each
£ 278.89 incl. VAT
- Usually arrives within 14 working days

