Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
< Back
Rubix Categories
Key account range
Living
Household
Safety
Alarm system
STEINEL GROUP 602710 MOTION DETECTOR IS 240 BLACK DUO (H)90 MM X (W)60
STEINEL GROUP 602710 MOTION DETECTOR IS 240 BLACK DUO (H)90 MM X (W)60
Alarm system Steinel
References
steinel:
602710
rubix:
234A8985
Technical sheet / Technical file
Product details
Technical specifications
Product details : STEINEL GROUP 602710 MOTION DETECTOR IS 240 BLACK DUO (H)90 MM X (W)60
Motion Detector Is 240 Black Duo (H)90 mm x (W)60 mm x (D)100 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
113.52
excl. VAT
/
Each
£
136.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ESP - ELITE SECURITY PRODUCTS MAG2 2 ZONE METAL CASED CONVENTIONAL (H)
CHALLENGER SECURITY PRODUCTS AP11LCD 10 ZONE BLANK ALARM PA
FIRESAFE FIRE SAFETY EQUIPMENT FCPSRN CONVENTIONAL SURFACE RE
CHALLENGER SECURITY PRODUCTS AAPSU1S BOXED SWITCH MODE PSU
CHALLENGER SECURITY PRODUCTS AP11RKP FORCE10 LED REMOTE KEY
FIRESAFE FIRE SAFETY EQUIPMENT FCFP4N 4 ZONE LPCB EN54 P
STEINEL GROUP 608910 MOTION DETECTOR IS 140-2 WHITE (H)82 MM X (W)86 M
APOLLO FIRE FDC-022A SERIES 65 75DEG RATE OF RISE HEAT DETECTOR
ESP - ELITE SECURITY PRODUCTS PSD2 CONVENTIONAL OPTICAL SMOKE DETECTOR
FIRESAFE FIRE SAFETY EQUIPMENT FRLN REMOTE INDICATOR UNIT (H)
APOLLO FIRE FASB ALARSENSE-SOUNDER BASE FOR DETECTOR (DIA)115 MM X (H)
APOLLO FIRE FAOASR ALARMSENSE OPEN AREA SOUNDER RED (DIA)97.5 MM X (H)
CHALLENGER SL180BN PIR 180 DEGREE BLACK
STEINEL GROUP 034719 MOTION DETECTOR IS 2300 ECO WHITE (H)85 MM X (W)6
STEINEL GROUP 608811 MOTION DETECTOR IS 140-2 BLACK (H)82 MM X (W)86 M