Tamlite
Filter Options
Categories
maintenance & repairs (115)
protection, safety & hygiene (11)
tools & metrology (1)
equipment (1)
1Brand
tamlite
(128)
128 Product(s) with 128 variant(s):
TAMLITE XCNC25NW XCITE 2X5FT TWIN IP65-C/W LED BOARD/DRI (L)1560 MM
- tamlite:XCNC25NW
- rubix:234A6557
- In stock: Next day delivery
- Luminance:8000 lm
£ 100.67 excl. VAT
/ Each
TAMLITE XCNC26NW XCITE 2X6FT TWIN IP65-C/W LED BOARD/DRI (L)1830 MM X
- tamlite:XCNC26NW
- rubix:234A6558
- In stock: Next day delivery
- Luminance:8400 lm
£ 100.09 excl. VAT
/ Each
TAMLITE XCMF20BDL XCITE SLIMLINE MICROFLOOD 20W LED BLACK (H)126 MM X
- tamlite:XCMF20BDL
- rubix:234A6518
- In stock: Next day delivery
- Luminance:1500 lm
£ 53.87 excl. VAT
/ Each
TAMLITE XCNC15NW XCITE 1X5FT SINGLE IP65-C/W LED BOARD/D (L)1560 MM X
- tamlite:XCNC15NW
- rubix:234A6555
- In stock: Next day delivery
- Luminance:4000 lm
£ 45.14 excl. VAT
/ Each
TAMLITE XCNC25NWM3 XCITE 1500MM TWIN IP65-C/W LED BOARD/DRI (L)1560 MM
- tamlite:XCNC25NWM3
- rubix:234A6562
- Delivery usually within ( 3 ) days
- Luminance:8000 lm
£ 166.65 excl. VAT
/ Each
TAMLITE XCBLP6630DL 600X600MM 6K 30W RECESSED BACKLIT PANEL (L)595 MM
- tamlite:XCBLP6630DL
- rubix:234A6566
- Delivery usually within ( 3 ) days
- Type:recessed backlit panel
£ 33.23 excl. VAT
/ Each
TAMLITE XCFRA5WWW AC 5W LED FIRE RATED DOWNLIGHT - 3000K - (DIA)80 MM
- tamlite:XCFRA5WWW
- rubix:234A6489
- Delivery usually within ( 3 ) days
- Luminance:400 lm
£ 16.54 excl. VAT
/ Each
TAMLITE XCBLP6630CW 600X600MM 5K 30W RECESSED BACKLIT PANEL (L)595 MM
- tamlite:XCBLP6630CW
- rubix:234A6565
- Delivery usually within ( 3 ) days
- Type:recessed backlit panel
£ 33.06 excl. VAT
/ Each
TAMLITE XCFRA5NWSN AC 5W LED FIRE RATED DOWNLIGHT - 4000K - (DIA)80 MM
- tamlite:XCFRA5NWSN
- rubix:234A6486
- Delivery usually within ( 3 ) days
- Luminance:450 lm
£ 17.87 excl. VAT
/ Each
TAMLITE XCFRA5WWSN AC 5W LED FIRE RATED DOWNLIGHT - 3000K - (DIA)80 MM
- tamlite:XCFRA5WWSN
- rubix:234A6488
- Delivery usually within ( 3 ) days
- Luminance:400 lm
£ 17.11 excl. VAT
/ Each
TAMLITE XCUCL14NW 857MM 14W LED CABINET LIGHT - 4000K (L)857 MM X (W)2
- tamlite:XCUCL14NW
- rubix:234A6465
- Delivery usually within ( 3 ) days
- Luminance:1500 lm
£ 28.51 excl. VAT
/ Each
TAMLITE XCSF30NWP XCITE 30W LED SLIM FLOOD BLACK FINISH C/ (H)225 MM X
- tamlite:XCSF30NWP
- rubix:234A6533
- Delivery usually within ( 3 ) days
- Luminance:2700 lm
£ 31.56 excl. VAT
/ Each
TAMLITE XCBHWPSWO XCITE 16W LED SQUARE BULKHEAD WHITE OPAL (L)245 MM X
- tamlite:XCBHWPSWO
- rubix:234A6463
- Delivery usually within ( 3 ) days
- Luminance:1500 lm
£ 50.01 excl. VAT
/ Each
TAMLITE XCBHWPCBO XCITE 16W LED CIRCULAR BULKHEAD BLACK OP (DIA)275 MM
- tamlite:XCBHWPCBO
- rubix:234A6455
- Delivery usually within ( 3 ) days
- Luminance:1500 lm
£ 50.01 excl. VAT
/ Each
TAMLITE XCNC24NW XCITE 2X4FT TWIN IP65-C/W LED BOARD/DRI (L)1260 MM X
- tamlite:XCNC24NW
- rubix:234A6556
- Delivery usually within ( 3 ) days
- Luminance:5100 lm
£ 71.75 excl. VAT
/ Each
TAMLITE XCDL8NW XCITE 8W LED DOWNLIGHT - 4000K (DIA)120 MM X (D)25 MM
- tamlite:XCDL8NW
- rubix:234A6478
- Delivery usually within ( 3 ) days
- Luminance:650 lm
TAMLITE XCFRA5CTW AC 5W FRD - CCT 3/4/6K - QUICK FIT - IP6 (DIA)80 MM
- tamlite:XCFRA5CTW
- rubix:234A6490
- Delivery usually within ( 3 ) days
- Type:recessed fire rated downlight
£ 19.21 excl. VAT
/ Each
TAMLITE XCDR5 5W LED IP44 WHITE OPAL CIRCULAR BULKHEAD (DIA)160 MM X (
- tamlite:XCDR5
- rubix:234A6450
- Delivery usually within ( 3 ) days
- Luminance:500 lm
£ 28.20 excl. VAT
/ Each
TAMLITE TMS/CO/3CORE/L CUTOUT LOOP IN OUT 25A FOR 3 CORE LESS F (H)160
- tamlite:TMS/CO/3CORE/L
- rubix:234A6573
- Delivery usually within ( 3 ) days
- Type:street lighting column cut out
£ 36.93 excl. VAT
/ Each
TAMLITE TCWK 30MTR CATENARY KIT & ACCESSORIES (L)30 M
- tamlite:TCWK
- rubix:234A6419
- Delivery usually within ( 3 ) days
- Type:tamlite tcwk 30mtr catenary kit & accessories (l)30 m
£ 50.00 excl. VAT
/ Each
TAMLITE XCSF100NW XCITE 100W LED FLOOD BLACK FINISH (H)370 MM X (W)310
- tamlite:XCSF100NW
- rubix:234A6530
- Delivery usually within ( 3 ) days
- Luminance:9500 lm
£ 158.12 excl. VAT
/ Each
TAMLITE XCSF200NW XCITE 200W LED FLOODLIGHT BLACK FINISH (H)425 MM X (
- tamlite:XCSF200NW
- rubix:234A6535
- Delivery usually within ( 3 ) days
- Luminance:19400 lm
TAMLITE XCSF10NWP XCITE 10W LED SLIM FLOOD BLACK FINISH C/ (H)130 MM X
- tamlite:XCSF10NWP
- rubix:234A6529
- Delivery usually within ( 3 ) days
- Luminance:800 lm
TAMLITE FST-CHS TWIN WIRE COMBINED HEAT & SMOKE (D)61.5 MM
- tamlite:FST-CHS
- rubix:234A6426
- Delivery usually within ( 3 ) days
- Type:tamlite fst-chs twin wire combined heat & smoke (d)61.5 mm
24 items of 128
























