References
SMC:VVQ1000-52A-C8
Rubix:393A2710
Manufacturer :VVQ1000-52A-C8
EAN:3618036530711
Documents
Product details : SMC VVQ1000-52A-C8 FITTING ASSY
VQ valves are ideal for applications requiring high speed, frequent operation, stable response time and long service life. Innovative mounting methods allow valves to be changed without entirely disassembling the manifold. Built-in one-touch fittings save piping time and labor.
Strengths
Fluid: air/inert gas
Operating pressure range: 0.1MPa - 0.7MPa (high pressure style 0.8MPa)
Effective area mm 2 (Cv): metal seal 3.6 (0.2); rubber seal 5.4 (0.3)
Coil rated voltage: 12, 24VDC; 100, 110, 200, 220VAC
Response time (ms) standard 1W, H 1.5W: 2 position metal seal 12 or less; 2 position rubber seal 15 or less 3 position metal seal 20 or less; 3 position rubber seal 25 or less
Ambient fluid temperature: -10 to 50C
Operating pressure range: 0.1MPa - 0.7MPa (high pressure style 0.8MPa)
Effective area mm 2 (Cv): metal seal 3.6 (0.2); rubber seal 5.4 (0.3)
Coil rated voltage: 12, 24VDC; 100, 110, 200, 220VAC
Response time (ms) standard 1W, H 1.5W: 2 position metal seal 12 or less; 2 position rubber seal 15 or less 3 position metal seal 20 or less; 3 position rubber seal 25 or less
Ambient fluid temperature: -10 to 50C
Technical specifications
Attributes
| Type | fitting assembly |
|---|
Show UNSPSC/ECL@SS
£ 9.62 excl. VAT
/ Each
£ 11.54 incl. VAT
- Usually arrives within 14 working days
