FESTO 195746 INTERLINKING BLOCK CPX-GE-EV-S
Interlinking block CPX
See technical informationSee documentsReferences
Festo:CPX-GE-EV-S
Rubix:123A3183
Manufacturer :195746
EAN:4052568006679

Documents
Product details : FESTO 195746 INTERLINKING BLOCK CPX-GE-EV-S
Interlinking block CPX-GE-EV-S for modular electrical terminal CPX, with system supply. Max. power supply=16 A, Power supply=System supply, Corrosion resistance classification CRC=1, Product weight=125 g, Electrical Connection=(* M18, * 4-pin)
Technical specifications
Attributes
| Logistic Weight | 139,9 g |
|---|---|
| Type | interlinking block for terminal cpx |
Show UNSPSC/ECL@SS
£ 30.32 excl. VAT
/ Each
£ 36.38 incl. VAT
- Delivery usually within ( 2 ) days