References
SMC:KM13-08-10-3
Rubix:124A3128
Manufacturer :00052314
EAN:3618036073973

Product details : SMC KM13-08-10-3 FITTING MANIFOLD
One-touch fitting manifold series KM has 6 different model options available. Male thread and female thread options available on certain models. Tube material includes nylon, soft nylon and polyurethane.
▪ One-touch fittings manifold.
▪ Number of Port A: 3.
▪ Port B Size: ø6, ø8, ø10.
▪ Port A Size: ø4, ø6, ø8.
▪ Number of Port A: 3.
▪ Port B Size: ø6, ø8, ø10.
▪ Port A Size: ø4, ø6, ø8.
Technical specifications
Attributes
| Type | smc km13-08-10-3 fitting manifold |
|---|---|
| Execution | model 13 execution: port a = one-touch fitting (ø8 mm); port b = one-touch fitting (ø10 mm); number of ports = 3. |
Show UNSPSC/ECL@SS
£ 52.10 excl. VAT
/ 5 pieces
£ 62.52 incl. VAT
- Delivery usually within ( 4 ) days