References
Festo:MHA4-PR8-3-1/4
Rubix:111A2151
Manufacturer :525237
EAN:4052568161736

Documents
Product details : FESTO 525237 MANIFOLD MHA4-PR8-3-1/4
Manifold block MHA4-PR8-3-1/4 For sub-base valves MHA4-... Max. number of valve Positions=8, Corrosion resistance classification CRC=2, Product weight=1400 g, Mounting method for sub-base=(* with through hole, * with top-hat rail), Mounting method for valve=with internal (female) thread
Technical specifications
Attributes
| Logistic Weight | 1527,33 g |
|---|---|
| Type | battery block |
| Execution | mha4 |
Show UNSPSC/ECL@SS
£ 207.29 excl. VAT
/ Each
£ 248.75 incl. VAT
- Delivery usually within ( 11 ) days