SMC H12-04 FITTING

Fitting

See technical information

References

SMC:H12-04
Rubix:114A7393
Manufacturer :00048103
EAN:3618036100464
brand logo

Technical specifications

Typesmc h12-04 fitting

Product details : SMC H12-04 FITTING


Self align fittings series H, DL, L, LL has ten styles and five tube O.D's providing a wide range of fittings that will fit any application. Flared ridge ferrule prevents accidental loss of ferrule when inserting tubing into the fitting body. Hardened ridge ferrule prevents breakage of ferrule when tightening nut. Flared I.D. provides low flow resistance inside the fitting. The tube holding mechanism gives the strong feeling when inserting tube, and prevents tube from sliding when screwing in the tube.
•Self-align fittings H, DL, L, LL
•Applicable tube O.D: ø4, ø6 , ø8 , ø10 , ø12
•Maximum operating pressure: 1.0MPa
•Proof pressure: 10MPa
•Operating fluid: air

Model: H12-04 (Tube Size Ø12, Port Size (R(PT)1/2))

Technical specifications


Attributes
Typesmc h12-04 fitting
£ 45.70 excl. VAT
/ 10 pieces
£ 54.84 incl. VAT
  • Delivery usually within ( 4 ) days