SMC TU0604B-500 POLYURETHANE TUBE
Fittings & Tubing - Clean and Chemical Resistant Tubing, Polyurethane, FDA compliant - TU-X214
See technical informationSee documentsReferences
SMC:TU0604B-500
Rubix:115A3775
Manufacturer :TLM1210N-20
EAN:3618036614886

Documents
Product details : SMC TU0604B-500 POLYURETHANE TUBE
Compliant with FDA § 177.2600 migration test and (EU) No. 10/2011 migration test
Applicable hoses O.D: Ø 4 to Ø 12 mm
8 color variants.
Applicable hoses O.D: Ø 4 to Ø 12 mm
8 color variants.
•Applicable tubing O.D.: Ø 2 to Ø 16 mm
•Operating temperature: -20 to 60 °C
•29 colour variations.
Size: 0604 (O.D. Ø6 I.D. Ø4)
Color: B (Black)
Roll Length: None
Reel Length: 500 m
Suffix: None
•Operating temperature: -20 to 60 °C
•29 colour variations.
Size: 0604 (O.D. Ø6 I.D. Ø4)
Color: B (Black)
Roll Length: None
Reel Length: 500 m
Suffix: None
Technical specifications
Attributes
| Logistic Weight | 10060 g |
|---|---|
| Inner diameter | 4 mm |
| Outer diameter | 6 mm |
| Colour | black |
| Material | polyurethane |
| Reel length | 500 m |
Show UNSPSC/ECL@SS
£ 454.04 excl. VAT
/ Each
£ 544.85 incl. VAT
- Delivery usually within ( 4 ) days