References
SMC:TS1075G-20
Rubix:208A4864
Manufacturer :TS1075G-20
EAN:3618036616828

Documents
Product details : SMC TS1075G-20 10MM SOFT GREEN NYLON TUBE 20M
Series TS, for general air pressure, Soft Nylon tubing, is available in 6 different colors and 2 roll sizes. 100 meter rolls available in black and white only.
•Applicable tubing O.D.: Ø 4 to Ø 16 mm
•Operating temperature: -40 to 100 °C for air and 0 to 50 °C for water
•Colours: black, white, red, blue, yellow and green.
Size: 1075 (ODØ10, IDØ7.5)
Color: G (Green)
Roll Length: 20m Roll
•Operating temperature: -40 to 100 °C for air and 0 to 50 °C for water
•Colours: black, white, red, blue, yellow and green.
Size: 1075 (ODØ10, IDØ7.5)
Color: G (Green)
Roll Length: 20m Roll
Technical specifications
Attributes
| Logistic Weight | 739 g |
|---|---|
| Inner diameter | 7.5 mm |
| Outer diameter | 10 mm |
| Colour | green |
| Material | nylon |
| Reel length | 20 m |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 72.36 excl. VAT
/ Each
£ 86.83 incl. VAT
- Delivery usually within ( 4 ) days