References
SMC:TRBU1065R-20
Rubix:115A4087
Manufacturer :TRBU1065R-20

Product details : SMC TRBU1065R-20 TUBE
Series TRB flame resistance double layer tubing is suitable for air and water piping in environments where sparks from spot welders, etc., may be a problem. The double layer design uses a flame resistant resin (equivalent to UL-94 Standard V-0) for the outer layer. The TRB sereis is available in a variety of colors. 100m roll is available for all color types.
•Applicable tubing O.D.: Ø 6 to Ø 12 mm
•Flame resistant resin (equivalent to UL-94 Standard V-0).
Size: 1065
Color: R (Red)
Roll Length: 20
•Flame resistant resin (equivalent to UL-94 Standard V-0).
Size: 1065
Color: R (Red)
Roll Length: 20
Technical specifications
Attributes
| Logistic Weight | 2080 g |
|---|---|
| Inner diameter | 6.5 mm |
| Outer diameter | 10 mm |
| Colour | red |
| Material | polyurethane (internal tubing);polyolefin (outer layer) |
| Reel length | 20 m |
Show UNSPSC/ECL@SS
£ 138.81 excl. VAT
/ Each
£ 166.57 incl. VAT
- Delivery usually within ( 4 ) days