References
Festo:PAN-MF-12X1,5-SW
Rubix:392A3545
Manufacturer :570361

Documents
Product details : FESTO 570361 50MTR PLASTIC TUBING
The plastic tubing PAN is ideally suited for use in standard applications as well as in extended pressure and temperature ranges
Strengths
- Polyamide
- High thermal and mechanical load capacities
- Highly resistant to microbes
- Operating medium: compressed air, vacuum
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 650x650x100 mm |
|---|---|
| Logistic Weight | 60 g |
| Inner diameter | 9 mm |
| Outer diameter | 12 mm |
| Colour | black |
| Material | polyamide 12 (pa12-p) |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -60 °C |
| Max. temperature | 100 °C |
Show UNSPSC/ECL@SS
£ 269.17 excl. VAT
/ Each
£ 323.00 incl. VAT
- Delivery usually within ( 2 ) days