Flame Resist Tubing
Inner diameter | 3 mm |
---|---|
Outer diameter | 6 mm |
Reel length | 100 m |
Logistic Weight | 3479 g |
---|---|
Inner diameter | 3 mm |
Outer diameter | 6 mm |
Reel length | 100 m |
Colour | Black |
Bend radius | 17 mm |
Material | Flame Resistant Nylon |
Delivery usually within ( 4 ) days