References
Festo:PUN-H-6X1-GN
Rubix:263A5676
Manufacturer :558293
EAN:4052568054403

Documents
Product details : FESTO 558293 50MTR PLASTIC TUBING
Plastic tubing PUN-H-6X1-GN Approved for use in food processing (hydrolysis resistant) Outside diameter=6 mm, Bending radius relevant for flow rate=26 mm, Inside diameter=4 mm, Min. bending radius=10 mm, Temperature dependent operating pressure=-0,95 - 10 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 280x280x100 mm |
|---|---|
| Logistic Weight | 22 g |
| Inner diameter | 4 mm |
| Outer diameter | 6 mm |
| Colour | green |
| Material | thermoplastic polyurethane (tpe‑u / pu) |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -35 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 36.67 excl. VAT
/ Each
£ 44.00 incl. VAT
- Usually arrives within 14 working days