References
Mecaline:853642
Rubix:217A3616
EAN:3660338097041
Documents
Product details : MECALINE 853642 FLEXIBLE SPOUT COLOUR RAL 6003
Material: galvanized steel.
.
Base area (Lxl): 57x50 mm. .
Flow spout Length: 240 mm .
.
For 10 L (Reference 853639) and 20 L fuel jerrycans (Reference 853640)
Base area (Lxl): 57x50 mm. .
Flow spout Length: 240 mm .
.
For 10 L (Reference 853639) and 20 L fuel jerrycans (Reference 853640)
Technical specifications
Attributes
| Type | flexible spout |
|---|
Show UNSPSC/ECL@SS
£ 21.17 excl. VAT
/ Each
£ 25.40 incl. VAT
- In stock: Next day delivery

