SMC JB140-22-250 FLOATING JOINT


Floating Joint

References
smc:JB140-22-250
rubix:117A3557
brand logo
brand logo
Technical specifications
TypeFloating Joint

Product details : SMC JB140-22-250 FLOATING JOINT


The MGZ series is a non-lube double power air cylinder available in both rotating and non-rotating styles. The MGZ's unique design doubles the pressurized area for extension making the MGZ an ideal cylinder for lifting and pressing operations. The front end lock style MGZ holds the rod when extended.
•Floating joints
•Applicable to 20, 25, 32, 40, 50, 63 & 80mm bore sizes

Applicable Bore Size: 140 (125/140 mm)
Nominal Thread: 22-250 (M22 x 2.5)
Option: None

Technical specifications


Attributes
TypeFloating Joint
Show UNSPSC/ECL@SS
£ 312.46 excl. VAT
/ Each
£ 374.95 incl. VAT
  • Delivery usually within ( 4 ) days