SMC JS63-18-150S STAINLESS STEEL FLOATING JOINT


Floating Joint

References
smc:JS63-18-150S
rubix:393A9806
manufacturer :00426470
brand logo
brand logo
Technical specifications
TypeFloating Joint
See all Specifications

Product details : SMC JS63-18-150S STAINLESS STEEL FLOATING JOINT


Floating joint series JS is made of stainless steel and used to increase corrosion resistance. JS uses a dust cover made of fluoro rubber or silicon rubber and is shaped to prevent residual liquid, therefore sealing is improved. Overall length as well as maximum tension and compression are the same as standard series JA.

Strengths

Floating joint: stainless steel type Applicable bore size: 10, 16, 20, 25, 32, 40, 50, 63 mm Applicable dust cover in fluoro rubber or silicon rubber

Technical specifications


Attributes
TypeFloating Joint
Connection 1M18x1,5
Cylinder diameter63 mm
Show UNSPSC/ECL@SS
£ 110.42 excl. VAT
/ Each
£ 132.50 incl. VAT
  • Usually arrives within 14 working days