References
SMC:AS2211F-02-06SD
Rubix:120A8427
Manufacturer :00007332
EAN:3618035540063



Technical specifications
| Type of coupling | elbow type |
|---|---|
| Type | smc as2211f-02-06sd speed controller |
Documents
Product details : SMC AS2211F-02-06SD SPEED CONTROLLER
Using SMC speed controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These speed controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3. 2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter-in and meter-out, these speed controls are designed to meet most applications.
Strengths
•Flat head screw driver adjustable speed controller
With one-touch fittings
Flow rate can be adjusted with a flat head screw driver
Prevents inadvertent manual operation
Elbow style
Meter-in or meter-out control
Body sizes: M5, 1/8, 1/4, 3/8, 1/2
Various port sizes in both inch and metric
With one-touch fittings
Flow rate can be adjusted with a flat head screw driver
Prevents inadvertent manual operation
Elbow style
Meter-in or meter-out control
Body sizes: M5, 1/8, 1/4, 3/8, 1/2
Various port sizes in both inch and metric
Technical specifications
Attributes
| Type of coupling | elbow type |
|---|---|
| Type | smc as2211f-02-06sd speed controller |
| Material | brass (electroless nickel plated) |
| Flow | 13800 l/h |
| Max. service pressure | 10 bar |
| Series | as |
| Max. temperature | 60 °C |
| Port size | 1/4 |
Show UNSPSC/ECL@SS
£ 12.82 excl. VAT
/ Each
£ 15.38 incl. VAT
- Delivery usually within ( 21 ) days